Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # GKB601AXB

  • Zoro # G3910418


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB601AXB
Zoro #
G3910418
UPC #
663370322372
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.5
Item Length (Inch)
6.88
Item Height (Inch)
2.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Material
Brass
Valve Type
Washerless Cartridge
Drain Included
Yes
Handles Included
true
Installation Type
Centerset
Theme
Traditional
Faucet Centers
4
Pullout Spray
false
Cold Handle Item#
KBH721AXC
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Faucet Holes
3
Item Weight (lbs)
3.59
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR621
Hot Handle Item#
KBH721AXH
Sidespray
false

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.