Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Chrome

  • Mfr # GKB601BL

  • Zoro # G3926107


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB601BL
Zoro #
G3926107
UPC #
663370227271
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.88
Item Length (Inch)
6.88
Item Width (Inch)
2.88
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Sidespray
false
Hot Handle Item#
KBH3601BLH
Handles Included
true
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
3.75
Drain Included
Yes
Collection
Vintage
Cold Handle Item#
KBH3601BLC
Theme
Traditional
Handle Style
Lever
Pop Up Rod Item#
KBPPR1001
Faucet Holes
3
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.