Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # GKB601PL

  • Zoro # G3941148


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB601PL
Zoro #
G3941148
UPC #
663370227318
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
2.88
Item Length (Inch)
6.88
Max Deck Thickness
1.25
Item Height (Inch)
2.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
4.04
Drain Included
Yes
Cold Handle Item#
KBH601PLC
Pullout Spray
false
Sidespray
false
Collection
Restoration
Hot Handle Item#
KBH601PLH
Handles Included
true
Theme
Traditional
Installation Type
Centerset
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPPR1001
Handle Style
Lever
Faucet Holes
3

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.