Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Chrome

  • Mfr # GKB7641PX

  • Zoro # G3939574


product price: $78.51
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB7641PX
Zoro #
G3939574
UPC #
663370228001
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4
Item Height (Inch)
4.75
Max Deck Thickness
1.25
Item Length (Inch)
6.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
Cold Handle Item#
KBH721PXC
Shared H&C Cartridge Item#
KBRP101C
Collection
English Country
Handle Style
Cross
Item Weight (lbs)
2.56
Faucet Holes
3
Handles Included
true
Drain Included
Yes
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Hose Included
false
Hot Handle Item#
KBH721PXH
Pop Up Rod Item#
KBPR951
Faucet Centers
4
Sidespray
false

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.