Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB1601BPL

  • Zoro # G3940773


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1601BPL
Zoro #
G3940773
UPC #
663370434365
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.25
Item Width (Inch)
6.25
Item Height (Inch)
4.75
Max Deck Thickness
1.25

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. The Bel-Air 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.