Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB1601FL

  • Zoro # G3931314


product price: $122.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1601FL
Zoro #
G3931314
UPC #
663370118937
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.25
Item Width (Inch)
6.25
Item Height (Inch)
2.31
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
Theme
Traditional
Installation Type
Centerset
Item Weight (lbs)
4.68
Faucet Centers
4
Pullout Spray
false
Drain Included
Yes
Cold Handle Item#
KSH5601FLC
Collection
Heritage
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Handles Included
true
Sidespray
false
Pop Up Rod Item#
KBPR1601
Hot Handle Item#
KSH5601FLH
Spout Flow Rate (GPM)
1.2

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.