Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB1601NL

  • Zoro # G3933694


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1601NL
Zoro #
G3933694
UPC #
663370121692
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.31
Max Deck Thickness
1.25
Item Length (Inch)
6.25
Item Width (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Handle Style
Lever
Installation Type
Centerset
Drain Included
Yes
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR1601
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Share H&C Handle Item#
KSH3961NL
Sidespray
false
Handles Included
true
Faucet Centers
4
Collection
Heritage
Theme
Traditional
Item Weight (lbs)
4.68

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.