Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB1601PKX

  • Zoro # G3930666


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1601PKX
Zoro #
G3930666
UPC #
663370303029
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.31
Item Width (Inch)
6.25
Max Deck Thickness
1.25
Item Length (Inch)
6.25

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.