Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB1601WLL

  • Zoro # G3922878


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1601WLL
Zoro #
G3922878
UPC #
663370433696
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.25
Item Height (Inch)
2.31
Max Deck Thickness
1.25
Item Width (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
Shared H&C Cartridge Item#
KBRP101C
Collection
Wilshire
Faucet Holes
3
Pullout Spray
false
Sidespray
false
Handles Included
true
Item Weight (lbs)
4.68
Drain Included
Yes
Handle Style
Lever
Theme
Traditional
Pop Up Rod Item#
KSPR1601WLL
Share H&C Handle Item#
KSH3961WLL
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Wilshire 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.