Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB191LP

  • Zoro # G3941482


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass;Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB191LP
Zoro #
G3941482
UPC #
663370519130
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.25
Max Deck Thickness
1.25
Item Length (Inch)
6.5
Item Height (Inch)
3.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
Sidespray
false
Item Weight (lbs)
2.76
Hot Cartridge Item#
KBRP181HC
Cold Cartridge Item#
KBRP181CC
Theme
Traditional
Pullout Spray
false
Faucet Holes
2
Installation Type
Centerset
Drain Included
No
Handle Style
Wrist Blade
Cold Handle Item#
KBH181C
Faucet Centers
4
Collection
Americana
Handles Included
true
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH181H

Description

Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Americana 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.