Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB251LP

  • Zoro # G3923763


product price: $62.49
/ea

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB251LP
Zoro #
G3923763
UPC #
663370525131
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.13
Item Height (Inch)
3.13
Max Deck Thickness
1.25
Item Width (Inch)
3.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
Number of Handles
2
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Handles Included
true
Theme
Traditional
Faucet Centers
4
Sidespray
false
Item Weight (lbs)
3.04
Cold Handle Item#
KBH621C
Collection
Magellan
Hot Handle Item#
KBH621H
Handle Style
Lever
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset
Drain Included
No

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Magellan 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.