Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB2601PX

  • Zoro # G3922065


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Valve Type
Washerless Cartridge
ADA Compliant
false
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2601PX
Zoro #
G3922065
UPC #
663370179822
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.13
Item Width (Inch)
4
Item Height (Inch)
3.5
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Valve Type
Washerless Cartridge
ADA Compliant
false
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
Cold Handle Item#
KBH721PXC
Handle Style
Cross
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Item Weight (lbs)
3.75
Hot Handle Item#
KBH721PXH
Drain Included
Yes
Theme
Traditional
Pop Up Rod Item#
KBPR951
Faucet Centers
4
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Handles Included
true
Pullout Spray
false
Installation Type
Centerset

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.