Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB2604KL

  • Zoro # G3939617


product price: $146.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2604KL
Zoro #
G3939617
UPC #
663370005718
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.13
Item Width (Inch)
4
Item Height (Inch)
3.5
Max Deck Thickness
1.25

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Knight 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome/polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.