Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB3611BL

  • Zoro # G3912003


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Material
Brass
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB3611BL
Zoro #
G3912003
UPC #
663370033445
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.38
Item Width (Inch)
6.38
Item Length (Inch)
10
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Valve Type
Washerless Cartridge
Material
Brass
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Installation Type
Centerset
Handle Style
Lever
Faucet Centers
4
Sidespray
false
Collection
Vintage
Pullout Spray
false
Item Weight (lbs)
5.51
Drain Included
Yes
Handles Included
true
Pop Up Rod Item#
KBPR1601
Theme
Traditional
Share H&C Handle Item#
KSH3961BL
Shared H&C Cartridge Item#
KBRP101C

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.