Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB3611FL

  • Zoro # G3911635


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3611FL
Zoro #
G3911635
UPC #
663370121845
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.38
Item Length (Inch)
10
Item Height (Inch)
2.38
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Handle Style
Lever
Faucet Holes
3
Collection
Royale
Faucet Centers
4
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR1601
Drain Included
Yes
Installation Type
Centerset
Hot Handle Item#
KSH5601FLH
Theme
Traditional
Cold Handle Item#
KSH5601FLC
Handles Included
true
Sidespray
false
Item Weight (lbs)
4.99
Shared H&C Cartridge Item#
KBRP101C

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.