Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB3611PL

  • Zoro # G3935977


product price: $122.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3611PL
Zoro #
G3935977
UPC #
663370022852
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.38
Item Length (Inch)
10
Item Height (Inch)
2.38
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Pop Up Rod Item#
KBPR1601
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Sidespray
false
Item Weight (lbs)
5.5
Handle Style
Lever
Pullout Spray
false
Faucet Holes
3
Collection
Restoration
Share H&C Handle Item#
KBH1601PL
Faucet Centers
4
Handles Included
true
Installation Type
Centerset
Drain Included
Yes

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.