Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB4641DKL

  • Zoro # G3926922


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB4641DKL
Zoro #
G3926922
UPC #
663370492365
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.5
Item Length (Inch)
6.63
Item Width (Inch)
5
Item Height (Inch)
2.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Installation Type
Centerset
Pop Up Rod Item#
KSPR4641DL
Item Weight (lbs)
4.5
Cold Handle Item#
KBH8961DKLC
Hot Handle Item#
KBH8961DKLH
Handles Included
true
Collection
Kaiser
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Handle Style
Lever
Pullout Spray
false
Theme
Modern
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. The Kaiser 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.