Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB4641DL

  • Zoro # G3926055


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB4641DL
Zoro #
G3926055
UPC #
663370493188
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.63
Item Height (Inch)
2.63
Max Deck Thickness
1.5
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
true
Shared H&C Cartridge Item#
KBRP101C
Collection
Concord
Hot Handle Item#
KBH8961DLH
Installation Type
Centerset
Drain Included
Yes
Pop Up Rod Item#
KSPR4641DL
Item Weight (lbs)
4.5
Handles Included
true
Handle Style
Lever
Theme
Modern
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Faucet Centers
4
Cold Handle Item#
KBH8961DLC
Pullout Spray
false

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.