Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB5601FL

  • Zoro # G3912886


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5601FL
Zoro #
G3912886
UPC #
663370021824
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4
Max Deck Thickness
1.25
Item Height (Inch)
3.5
Item Length (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Theme
Traditional
Cold Handle Item#
KBH8621C
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Hot Handle Item#
KBH8621H
Installation Type
Centerset
Item Weight (lbs)
3.96
Handle Style
Lever
Pop Up Rod Item#
KBPR951
Sidespray
false
Faucet Centers
4
Pullout Spray
false
Handles Included
true
Collection
Royale

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.