Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB5611BL

  • Zoro # G3912947


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5611BL
Zoro #
G3912947
UPC #
663370034015
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
6
Item Height (Inch)
3.63
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Item Weight (lbs)
4.4
Sidespray
false
Theme
Traditional
Cold Handle Item#
KBH3601BLC
Hot Handle Item#
KBH3601BLH
Faucet Holes
3
Pop Up Rod Item#
KBPR951
Collection
Vintage
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Pullout Spray
false
Handles Included
true
Drain Included
Yes
Installation Type
Centerset
Faucet Centers
4

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.