Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB5611NML

  • Zoro # G3912737


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5611NML
Zoro #
G3912737
UPC #
663370034091
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
3.63
Item Width (Inch)
5
Item Length (Inch)
6
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Pop Up Rod Item#
KBPR951
Theme
Traditional
Drain Included
Yes
Cold Handle Item#
KBH621C
Handles Included
true
Sidespray
false
Collection
Naples
Hot Handle Item#
KBH621H
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
4.4
Installation Type
Centerset
Handle Style
Lever
Faucet Centers
4

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. The Naples 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.