Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB601KL

  • Zoro # G3924034


product price: $105.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB601KL
Zoro #
G3924034
UPC #
663370101397
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.88
Max Deck Thickness
1.25
Item Width (Inch)
2.88
Item Length (Inch)
6.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass
Hot Handle Item#
KBH2601KLH
Item Weight (lbs)
3.7
Faucet Centers
4
Drain Included
Yes
Handles Included
true
Collection
Knight
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Sidespray
false
Installation Type
Centerset
Faucet Holes
3
Cold Handle Item#
KBH2601KLC
Pop Up Rod Item#
KBPPR1001
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Theme
Traditional

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Knight 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.