Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB6151ALL

  • Zoro # G3925398


product price: $58.79
/ea

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass;Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6151ALL
Zoro #
G3925398
UPC #
663370002328
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.75
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Width (Inch)
4.25

Description

A twist on classic design is taken with this faucets curved features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Legacy 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.