Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB6151LP

  • Zoro # G3917962


product price: $48.95
/ea

Key Features

Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6151LP
Zoro #
G3917962
UPC #
663370118913
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.75
Max Deck Thickness
1.25
Item Width (Inch)
4
Item Length (Inch)
4

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Material
Brass;Zinc Alloy
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Item Weight (lbs)
3.25
Pullout Spray
false
Collection
Legacy
Drain Included
No
Faucet Holes
3
Cold Handle Item#
KBH2151C
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Handle Style
Knob
Handles Included
true
Sidespray
false
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Installation Type
Centerset
Hot Handle Item#
KBH2151H

Description

A twist on classic design is taken with this faucets curved features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Legacy 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.