Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB621LP

  • Zoro # G3931104


product price: $61.55
/ea

Key Features

ADA Compliant
true
Number of Handles
2
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB621LP
Zoro #
G3931104
UPC #
663370562136
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Height (Inch)
3.38
Item Width (Inch)
4.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
ADA Compliant
true
Number of Handles
2
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Hot Handle Item#
KBH621H
Item Weight (lbs)
2.86
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Handle Style
Lever
Collection
Magellan
Installation Type
Centerset
Drain Included
No
Pullout Spray
false
Handles Included
true
Theme
Traditional
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH621C

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Magellan 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.