Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB6541

  • Zoro # G3925066


product price: $58.76
/ea

Key Features

Material
Brass
Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6541
Zoro #
G3925066
UPC #
663370006340
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.13
Item Height (Inch)
3.75
Max Deck Thickness
1.25
Item Length (Inch)
6

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Material
Brass
Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
ADA Compliant
true
Pullout Spray
false
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP521C
Item Weight (lbs)
4.04
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Installation Type
Centerset
Sidespray
false
Share H&C Handle Item#
KBH6541LL
Theme
Modern
Collection
Legacy
Pop Up Rod Item#
KBPPR1001
Handles Included
true
Faucet Holes
3
Drain Included
Yes

Description

A twist on classic design is taken with this faucets curved features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Legacy single-handle 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.