Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB6621LL

  • Zoro # G3936372


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6621LL
Zoro #
G3936372
UPC #
663370000683
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.25
Max Deck Thickness
1.25
Item Height (Inch)
2.75
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Drain Included
Yes
Cold Handle Item#
KBH6621C
Sidespray
false
Handles Included
true
Faucet Centers
4
Collection
Legacy
Faucet Holes
3
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Theme
Modern
Installation Type
Centerset
Pop Up Rod Item#
KBPPR1001
Handle Style
Lever
Item Weight (lbs)
3.78
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH6621H

Description

A twist on classic design is taken with this faucets curved features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Legacy 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.