Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB6624LL

  • Zoro # G5947393


product price: $88.29
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6624LL
Zoro #
G5947393
UPC #
663370000706
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Width (Inch)
4.25
Item Height (Inch)
2.75

Description

A twist on classic design is taken with this faucets curved features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Legacy 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome/polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.