Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB7641KL

  • Zoro # G3912712


product price: $81.59
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7641KL
Zoro #
G3912712
UPC #
663370182976
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
4.75
Item Height (Inch)
4
Item Length (Inch)
6.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
Number of Handles
2
Item Weight (lbs)
2.65
Pullout Spray
false
Installation Type
Centerset
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Pop Up Rod Item#
KBPR951
Handles Included
true
Drain Included
Yes
Cold Handle Item#
KBH2601KLC
Hot Handle Item#
KBH2601KLH
Theme
Traditional
Faucet Holes
3
Handle Style
Lever
Spout Flow Rate (GPM)
1.2

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.