Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB8101NDL

  • Zoro # G3924384


product price: $94.19
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8101NDL
Zoro #
G3924384
UPC #
663370182525
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.63
Item Length (Inch)
6.5
Max Deck Thickness
1.25
Item Height (Inch)
3.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass
Handle Style
Lever
Pullout Spray
false
Pop Up Rod Item#
KSPR4641DL
Sidespray
false
Item Weight (lbs)
3.45
Installation Type
Centerset
Faucet Holes
3
Collection
NuvoFusion
Hot Handle Item#
KBH8661NDLH
Cold Handle Item#
KBH8661NDLC
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Theme
Modern
Handles Included
true
Drain Included
Yes

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuvoFusion 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.