Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KS2611AL

  • Zoro # G3924348


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2611AL
Zoro #
G3924348
UPC #
663370015779
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.38
Item Height (Inch)
4.88
Item Length (Inch)
9.13
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Item Weight (lbs)
5.5
Hot Cartridge Item#
KSRPL2000HC
Handles Included
true
Cold Cartridge Item#
KSRPL2000CC
Share H&C Handle Item#
KBH1601AL
Handle Style
Lever
Drain Included
Yes
Sidespray
false
Theme
Modern
Collection
Governor
Faucet Holes
3
Faucet Centers
4
Pullout Spray
false
Installation Type
Centerset
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR2611

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Governor 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.