Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KS2611AX

  • Zoro # G3931515


product price: $124.44
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2611AX
Zoro #
G3931515
UPC #
663370059322
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.38
Max Deck Thickness
1.25
Item Length (Inch)
9.13
Item Height (Inch)
4.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
Cold Handle Item#
KBH1601AXC
Pullout Spray
false
Sidespray
false
Theme
Modern
Pop Up Rod Item#
KSPR2611
Hot Handle Item#
KBH1601AXH
Faucet Holes
3
Installation Type
Centerset
Cold Cartridge Item#
KSRPL2000CC
Item Weight (lbs)
5
Faucet Centers
4
Drain Included
Yes
Handles Included
true
Collection
Restoration
Hot Cartridge Item#
KSRPL2000HC
Spout Flow Rate (GPM)
1.2
Handle Style
Cross

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet with brass pop-up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.