Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KS2611BX

  • Zoro # G3926597


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2611BX
Zoro #
G3926597
UPC #
663370114618
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.38
Max Deck Thickness
1.25
Item Height (Inch)
4.88
Item Length (Inch)
9.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Material
Brass
Handles Included
true
Hot Cartridge Item#
KSRPL2000HC
Item Weight (lbs)
5.51
Handle Style
Cross
Faucet Holes
3
Faucet Centers
4
Installation Type
Centerset
Cold Handle Item#
KSH7611BXC
Pullout Spray
false
Collection
Vintage
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL2000CC
Drain Included
Yes
Sidespray
false
Hot Handle Item#
KSH7611BXH
Pop Up Rod Item#
KSPR2611
Theme
Modern

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet with brass pop-up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.