Zoro Homepage

4" Centerset Bathroom Faucet, Chrome

  • Mfr # KS2611PX

  • Zoro # G3922153


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2611PX
Zoro #
G3922153
UPC #
663370015793
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
6.38
Item Height (Inch)
4.88
Item Length (Inch)
9.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Material
Brass
Pullout Spray
false
Drain Included
Yes
Installation Type
Centerset
Cold Handle Item#
KBH1601PXC
Hot Cartridge Item#
KSRPL2000HC
Faucet Centers
4
Collection
Governor
Hot Handle Item#
KBH1601PXH
Faucet Holes
3
Handles Included
true
Theme
Modern
Handle Style
Cross
Item Weight (lbs)
5.51
Pop Up Rod Item#
KSPR2611
Sidespray
false
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL2000CC

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Governor 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.