Zoro Homepage

4" Centerset Bathroom Faucet, Chrome/Polished Brass

  • Mfr # GKB604AL

  • Zoro # G3924183


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB604AL
Zoro #
G3924183
UPC #
663370227226
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.88
Max Deck Thickness
1.25
Item Width (Inch)
2.88
Item Length (Inch)
6.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome/Polished Brass
Material
Brass
ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Hot Handle Item#
KBH604ALH
Faucet Holes
3
Drain Included
Yes
Item Weight (lbs)
3.67
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Handles Included
true
Handle Style
Lever
Installation Type
Centerset
Pop Up Rod Item#
KBPPR1002
Sidespray
false
Faucet Centers
4
Cold Handle Item#
KBH604ALC
Collection
Restoration
Shared H&C Cartridge Item#
KBRP101C

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished chrome/polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.