4" Centerset Bathroom Faucet, Chrome/Polished Brass

  • Mfr # KB1604FL
  • Zoro # G3938768
product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB1604FL
Zoro #
G3938768
UPC #
663370222788
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.31
Item Length (Inch)
6.25
Max Deck Thickness
1.25
Item Width (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome/Polished Brass
Material
Brass
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Pop Up Rod Item#
KBPR1602
Faucet Centers
4
Sidespray
false
Handle Style
Lever
Theme
Traditional
Collection
Heritage
Handles Included
true
Hot Handle Item#
KSH5602FLH
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Faucet Holes
3
Item Weight (lbs)
4.68
Pullout Spray
false
Cold Handle Item#
KSH5602FLC

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium polished chrome/polished brass finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.