Zoro Homepage

4" Centerset Bathroom Faucet, Chrome/Polished Brass

  • Mfr # KB1604PKX

  • Zoro # G3921487


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
false
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1604PKX
Zoro #
G3921487
UPC #
663370303067
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.25
Item Width (Inch)
6.25
Item Height (Inch)
2.31
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome/Polished Brass
Material
Brass
ADA Compliant
false
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
5.8
Hot Handle Item#
KBH1602PKXH
Theme
Traditional
Handles Included
true
Faucet Centers
4
Handle Style
Cross
Pop Up Rod Item#
KBPR1602
Cold Handle Item#
KBH1602PKXC
Collection
Heritage Onyx
Faucet Holes
3
Installation Type
Centerset
Pullout Spray
false

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Heritage Onyx 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome/polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.