Zoro Homepage

4" Centerset Bathroom Faucet, Chrome/Polished Brass

  • Mfr # KB3404BL

  • Zoro # G3922196


product price: $138.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Valve Type
Stainless Steel Ball Type Cartridge
Number of Handles
1
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3404BL
Zoro #
G3922196
UPC #
663370006272
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.13
Item Height (Inch)
6
Max Deck Thickness
1.25
Item Length (Inch)
7.38

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Victorian single-handle bathroom faucet with pop-up drain and its sturdy brass construction are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.