4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB2605AL

  • Zoro # G3930544


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB2605AL
Zoro #
G3930544
UPC #
663370227400
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.13
Max Deck Thickness
1.25
Item Width (Inch)
4
Item Height (Inch)
3.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
Handles Included
true
Cold Handle Item#
KBH605ALC
Item Weight (lbs)
4.03
Faucet Centers
4
Collection
Vintage
Installation Type
Centerset
Sidespray
false
Pop Up Rod Item#
KBPR955
Faucet Holes
3
Handle Style
Lever
Hot Handle Item#
KBH605ALH
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Theme
Traditional
Drain Included
Yes
Spout Flow Rate (GPM)
1.2

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Vintage 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.