4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB5615FL

  • Zoro # G3916027


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB5615FL
Zoro #
G3916027
UPC #
663370227561
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
5
Item Length (Inch)
6
Item Height (Inch)
2.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Handle Style
Lever
Pop Up Rod Item#
KBPR955
Installation Type
Centerset
Faucet Holes
3
Sidespray
false
Collection
Royale
Item Weight (lbs)
4.06
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Drain Included
Yes
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Cold Handle Item#
KBH8625C
Hot Handle Item#
KBH8625H

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.