4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB5615NML

  • Zoro # G3939872


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GKB5615NML
Zoro #
G3939872
UPC #
663370131967
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5
Max Deck Thickness
1.25
Item Length (Inch)
6
Item Height (Inch)
2.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
Pullout Spray
false
Cold Handle Item#
KBH625C
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR955
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Sidespray
false
Item Weight (lbs)
4.4
Faucet Holes
3
Collection
Naples
Faucet Centers
4
Handles Included
true
Installation Type
Centerset
Hot Handle Item#
KBH625H
Drain Included
Yes

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. The Naples 4-inch centerset bathroom faucet and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.