4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB605AX

  • Zoro # G5948303


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB605AX
Zoro #
G5948303
UPC #
663370227929
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.88
Item Width (Inch)
2.88
Max Deck Thickness
1.25
Item Length (Inch)
6.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
Sidespray
false
Handles Included
true
Faucet Centers
4
Installation Type
Centerset
Pullout Spray
false
Cold Handle Item#
KBH725AXC
Collection
Restoration
Item Weight (lbs)
3.75
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH725AXH
Pop Up Rod Item#
KBPPR1005
Theme
Traditional
Handle Style
Cross
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.