4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB605PL

  • Zoro # G3933518


product price: $110.69
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB605PL
Zoro #
G3933518
UPC #
663370227332
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
2.88
Item Height (Inch)
2.88
Item Length (Inch)
6.88
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Cold Handle Item#
KBH605PLC
Handles Included
true
Installation Type
Centerset
Handle Style
Lever
Faucet Holes
3
Theme
Traditional
Pop Up Rod Item#
KBPPR1005
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Drain Included
Yes
Sidespray
false
Collection
Restoration
Item Weight (lbs)
4.04
Hot Handle Item#
KBH605PLH
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.