4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB7645PX

  • Zoro # G3942067


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB7645PX
Zoro #
G3942067
UPC #
663370228025
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4.75
Max Deck Thickness
1.25
Item Width (Inch)
4
Item Length (Inch)
6.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
false
Item Weight (lbs)
2.56
Faucet Centers
4
Sidespray
false
Hot Handle Item#
KBH725PXH
Pop Up Rod Item#
KBPR955
Cold Handle Item#
KBH725PXC
Drain Included
Yes
Handles Included
true
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Collection
English Country
Faucet Holes
3
Theme
Traditional
Installation Type
Centerset
Hose Included
false
Shared H&C Cartridge Item#
KBRP101C

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Country 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.