Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB1605ALB

  • Zoro # G3936327


product price: $142.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1605ALB
Zoro #
G3936327
UPC #
663370133855
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.31
Max Deck Thickness
1.25
Item Length (Inch)
6.25
Item Width (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Pop Up Rod Item#
KBPR1605
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Faucet Holes
3
Installation Type
Centerset
Item Weight (lbs)
4.68
Collection
Heritage
Share H&C Handle Item#
KBH1605AL
Handle Style
Lever
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Sidespray
false
Pullout Spray
false
Theme
Traditional

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with brass pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.