Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB1605BEX

  • Zoro # G3923097


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Material
Brass
ADA Compliant
false
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB1605BEX
Zoro #
G3923097
UPC #
663370435454
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.25
Item Length (Inch)
6.25
Max Deck Thickness
1.25
Item Height (Inch)
2.31

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Material
Brass
ADA Compliant
false
Number of Handles
2
Mounting Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset
Handle Style
Cross
Faucet Holes
3
Collection
Essex
Cold Handle Item#
KBH1605BEXC
Drain Included
Yes
Theme
Traditional
Sidespray
false
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH1605BEXH
Handles Included
true
Item Weight (lbs)
4.68
Pullout Spray
false
Pop Up Rod Item#
KBPR1605

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Essex 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.