Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB1605BPL

  • Zoro # G3934814


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1605BPL
Zoro #
G3934814
UPC #
663370434389
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.25
Item Height (Inch)
4.75
Item Length (Inch)
6.25
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Handles Included
true
Drain Included
Yes
Cold Handle Item#
KSH7615BPLC
Handle Style
Lever
Sidespray
false
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Pullout Spray
false
Installation Type
Centerset
Collection
Bel-Air
Pop Up Rod Item#
KBPR1605
Item Weight (lbs)
6.07
Hot Handle Item#
KSH7615BPLH

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. The Bel-Air 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.