Zoro Homepage

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB1605BX

  • Zoro # G3923203


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1605BX
Zoro #
G3923203
UPC #
663370130298
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
6.25
Item Height (Inch)
2.31
Item Length (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
Collection
Heritage
Item Weight (lbs)
4.78
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Sidespray
false
Pop Up Rod Item#
KBPR1605
Theme
Traditional
Faucet Holes
3
Hot Handle Item#
KSH7615BXH
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KSH7615BXC
Handle Style
Cross
Installation Type
Centerset
Drain Included
Yes
Handles Included
true
Pullout Spray
false

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.