Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB1605FL

  • Zoro # G3920166


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Material
Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1605FL
Zoro #
G3920166
UPC #
663370111327
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.25
Item Length (Inch)
6.25
Max Deck Thickness
1.25
Item Height (Inch)
2.31

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Material
Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Faucet Centers
4
Collection
Heritage
Installation Type
Centerset
Handle Style
Lever
Handles Included
true
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR1605
Item Weight (lbs)
4.68
Drain Included
Yes
Cold Handle Item#
KSH5605FLC
Pullout Spray
false
Theme
Traditional
Hot Handle Item#
KSH5605FLH

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.