Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB1605GL

  • Zoro # G3921268


product price: $146.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1605GL
Zoro #
G3921268
UPC #
663370121746
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.25
Item Height (Inch)
2.31
Max Deck Thickness
1.25
Item Width (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
ADA Compliant
true
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Collection
Heritage
Share H&C Handle Item#
KSH9605GL
Pullout Spray
false
Faucet Centers
4
Theme
Traditional
Drain Included
Yes
Pop Up Rod Item#
KBPR1605
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Item Weight (lbs)
4.68
Handle Style
Lever
Handles Included
true
Sidespray
false
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Centerset bathroom faucets are ideal for smaller bathrooms. The Heritage 4-inch centerset bathroom faucet with retail pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.